KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.748 In, PK250

VALUE BRAND| Zoro #: G1449086| Mfr #: 5RTY2

$21.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.378"
Head Height: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449086 Mfr #: 5RTY2
Mandrel Material: SteelHead Dia.: 0.378"
Head Height: 0.079"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 501Head Type: Button
Core: HollowGrip Range: 0.376" to 0.500"
Tensile Strength (Lb.): 690Rivet Length: 0.748"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.748", Grip Range 0.376 to 0.500", Hollow Core, Head Dia. 0.378", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 501, Tensile Strength (Lb.) 690, Package Quantity 250

Reviews