20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.799 In, PK250

VALUE BRAND| Zoro #: G1927615| Mfr #: 5NNY8

$19.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927615 Mfr #: 5NNY8
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Core: Solid
Tensile Strength (Lb.): 151Head Type: Button
Grip Range: 0.501" to 0.625"Rivet Length: 0.799"
Head Height: 0.059"Head Dia.: 0.370"
Single Shear Strength (Lbs.): 261Mandrel Material: Aluminum
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.799", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.370", Head Height 0.059", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 151, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.