BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.799 In, PK250

VALUE BRAND| Zoro #: G0382627| Mfr #: 5NPG9

$20.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 541
Rivet Length: 0.799"
Drill Size: #11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382627 Mfr #: 5NPG9
Single Shear Strength (Lbs.): 541Rivet Length: 0.799"
Drill Size: #11Hole Size: 0.192 to 0.196"
Tensile Strength (Lb.): 679Mandrel Material: Steel
Grip Range: 0.501" to 0.625"Head Dia.: 0.370"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Steel
Head Height: 0.057"Rivet Dia.: 3/16"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.799", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Reviews