BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.799 In, PK250

VALUE BRAND| Zoro #: G0432923| Mfr #: 5RUA0

$30.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 261
Rivet Length: 0.799"
Drill Size: #11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432923 Mfr #: 5RUA0
Single Shear Strength (Lbs.): 261Rivet Length: 0.799"
Drill Size: #11Hole Size: 0.192 to 0.196"
Tensile Strength (Lb.): 320.34Mandrel Material: Aluminum
Grip Range: 0.501" to 0.625"Head Dia.: 0.622"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.079"Rivet Dia.: 3/16"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.799", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250

Reviews