Blind Rivet, Button, 3/16x 0.925 In, PK250

VALUE BRAND| Zoro #: G2355622| Mfr #: 5NPE0

$20.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355622 Mfr #: 5NPE0
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Head Type: ButtonRivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Head Dia.: 0.370"Single Shear Strength (Lbs.): 380
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 501Grip Range: 0.626" to 0.750"
Rivet Length: 0.925"Head Height: 0.057"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.925", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.