KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.925 In, PK250

VALUE BRAND| Zoro #: G0608772| Mfr #: 5NPH0

$17.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.370"
Head Height: 0.057"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608772 Mfr #: 5NPH0
Mandrel Material: SteelHead Dia.: 0.370"
Head Height: 0.057"Rivet Material: Steel
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 541Head Type: Button
Core: SolidGrip Range: 0.626" to 0.750"
Tensile Strength (Lb.): 679Rivet Length: 0.925"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.925", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Reviews