KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.925 In, PK250

VALUE BRAND| Zoro #: G2471436| Mfr #: 5RUA1

$24.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.622"
Head Height: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471436 Mfr #: 5RUA1
Mandrel Material: AluminumHead Dia.: 0.622"
Head Height: 0.079"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 261Head Type: Button
Core: SolidGrip Range: 0.626" to 0.750"
Tensile Strength (Lb.): 320.34Rivet Length: 0.925"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.925", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250

Reviews