Blind Rivet, Button, 3/16x 0.925 In, PK250

VALUE BRAND| Zoro #: G2380427| Mfr #: 5RUC1

$19.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.622"
Head Height: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380427 Mfr #: 5RUC1
Mandrel Material: SteelHead Dia.: 0.622"
Head Height: 0.079"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 368.672Head Type: Button
Core: SolidGrip Range: 0.626" to 0.750"
Tensile Strength (Lb.): 494.56Rivet Length: 0.925"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.925", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 368.672, Tensile Strength (Lb.) 494.56, Package Quantity 250

Reviews