Blind Rivet, Button, 3/16x 0.975 In, PK100

VALUE BRAND| Zoro #: G2203117| Mfr #: 5RTV4

$39.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203117 Mfr #: 5RTV4
Single Shear Strength (Lbs.): 951Mandrel Material: Stainless Steel
Rivet Material: Stainless SteelRivet Dia.: 3/16"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 1199
Head Dia.: 0.370"Grip Range: 0.626" to 0.750"
Rivet Length: 0.975"Head Height: 0.063"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.975", Grip Range 0.626 to 0.750", Solid Core, Head Dia. 0.370", Head Height 0.063", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 951, Tensile Strength (Lb.) 1199, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.