KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 1.051 In, PK250

VALUE BRAND| Zoro #: G0574131| Mfr #: 5NNZ0

$32.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.370"
Head Height: 0.059"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574131 Mfr #: 5NNZ0
Mandrel Material: AluminumHead Dia.: 0.370"
Head Height: 0.059"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 261Head Type: Button
Core: SolidGrip Range: 0.751" to 0.875"
Tensile Strength (Lb.): 320Rivet Length: 1.051"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 1.051", Grip Range 0.751 to 0.875", Solid Core, Head Dia. 0.370", Head Height 0.059", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320, Package Quantity 250

Reviews