Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Blind Rivet, Button, 3/16x 1.177 In, PK100

VALUE BRAND| Zoro #: G2277107| Mfr #: 5RTV5

$99.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 951
Rivet Length: 1.177"
Drill Size: #11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277107 Mfr #: 5RTV5
Single Shear Strength (Lbs.): 951Rivet Length: 1.177"
Drill Size: #11Hole Size: 0.192 to 0.196"
Tensile Strength (Lb.): 1199Mandrel Material: Stainless Steel
Grip Range: 0.876" to 1.000"Head Dia.: 0.370"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Stainless Steel
Head Height: 0.063"Rivet Dia.: 3/16"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.876 to 1.000", Solid Core, Head Dia. 0.370", Head Height 0.063", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 951, Tensile Strength (Lb.) 1199, Package Quantity 100

Reviews