Blind Rivet, Button, 3/16x 1.177 In, PK250

VALUE BRAND| Zoro #: G0361121| Mfr #: 5NNZ1

$41.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361121 Mfr #: 5NNZ1
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Core: Solid
Tensile Strength (Lb.): 320Head Type: Button
Grip Range: 0.876" to 1.000"Rivet Length: 1.177"
Head Height: 0.059"Head Dia.: 0.370"
Single Shear Strength (Lbs.): 261Mandrel Material: Aluminum
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.876 to 1.000", Solid Core, Head Dia. 0.370", Head Height 0.059", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.