Blind Rivet, Button, 3/16x 1.177 In, PK250

VALUE BRAND| Zoro #: G1408005| Mfr #: 5NPE1

$32.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408005 Mfr #: 5NPE1
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 501
Head Type: ButtonGrip Range: 0.876" to 1.000"
Rivet Length: 1.177"Head Height: 0.057"
Head Dia.: 0.370"Single Shear Strength (Lbs.): 380
Mandrel Material: SteelCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.876 to 1.000", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.