JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, Button, 3/16x 1.177 In, PK250

VALUE BRAND| Zoro #: G1676281| Mfr #: 5NPH2

$41.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676281 Mfr #: 5NPH2
Drill Size: #11Rivet Dia.: 3/16"
Head Type: ButtonRivet Material: Steel
Item: Blind RivetCore: Solid
Mandrel Material: SteelHole Size: 0.192 to 0.196"
Single Shear Strength (Lbs.): 541Tensile Strength (Lb.): 679
Grip Range: 0.876" to 1.000"Rivet Length: 1.177"
Head Height: 0.057"Head Dia.: 0.370"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.876 to 1.000", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.