Blind Rivet, Button, 3/16x 1.177 In, PK250

VALUE BRAND| Zoro #: G2223514| Mfr #: 5RUA2

$82.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223514 Mfr #: 5RUA2
Item: Blind RivetRivet Dia.: 3/16"
Drill Size: #11Hole Size: 0.192 to 0.196"
Rivet Material: AluminumRivet Length: 1.177"
Head Height: 0.079"Head Dia.: 0.622"
Single Shear Strength (Lbs.): 261Mandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 320.34
Head Type: ButtonGrip Range: 0.876" to 1.000"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.875 to 1.000" , Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250
Save 15%. Sign up for Z-mail.