KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 1.177 In, PK250

VALUE BRAND| Zoro #: G1161045| Mfr #: 5RUC2

$38.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.615"
Head Height: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161045 Mfr #: 5RUC2
Mandrel Material: SteelHead Dia.: 0.615"
Head Height: 0.090"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 380Head Type: Button
Core: SolidGrip Range: 0.751 to 1.000"
Tensile Strength (Lb.): 501Rivet Length: 1.177"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 1.177", Grip Range 0.751 to 1.000", Solid Core, Head Dia. 0.6.15", Head Height 0.090", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Reviews