Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NPA2
Zoro # G1914701
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.032 in to 0.125 in
- Rivet Body Material Aluminum
- Rivet Grade 19