Blind Rivet, Button, 3/32x 0.350 In, PK500

VALUE BRAND| Zoro #: G1071411| Mfr #: 5NPA3

$17.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071411 Mfr #: 5NPA3
Rivet Dia.: 3/32"Drill Size: #41
Core: SolidHead Type: Button
Head Height: 0.031"Item: Blind Rivet
Hole Size: 0.097 to 0.100"Tensile Strength (Lb.): 112
Grip Range: 0.126" to 0.250"Rivet Length: 0.350"
Head Dia.: 0.189"Single Shear Strength (Lbs.): 85
Rivet Material: AluminumMandrel Material: Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/32", Rivet Length 0.350", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.189", Head Height 0.031", Drill Size #41, Hole Size 0.097 to 0.100", Single Shear Strength (Lbs.) 85, Tensile Strength (Lb.) 112, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.