LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/32x 0.350 In, PK500

VALUE BRAND| Zoro #: G1149784| Mfr #: 5NPF1

$19.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149784 Mfr #: 5NPF1
Head Height: 0.031"Item: Blind Rivet
Head Type: ButtonDrill Size: #41
Hole Size: 0.097 to 0.100"Core: Solid
Rivet Dia.: 3/32"Head Dia.: 0.189"
Single Shear Strength (Lbs.): 131Rivet Material: Steel
Mandrel Material: SteelTensile Strength (Lb.): 174
Grip Range: 0.126" to 0.250"Rivet Length: 0.350"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/32 (0.094) In., Rivet Length 0.350 In., Grip Range 0.126 to 0.250 In., Core Solid, Head Dia. 0.189 In., Head Height 0.031 In., Drill Size #41, Hole Size 0.097 to 0.100 In., Single Shear Strength (Lbs.) 131, Tensile Strength (Lb.) 174, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.