JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, Button, 5/32x 0.276 In, PK500

VALUE BRAND| Zoro #: G1542265| Mfr #: 5NPJ6

$74.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542265 Mfr #: 5NPJ6
Drill Size: #20Rivet Dia.: 5/32"
Hole Size: 0.160 to 0.164"Head Type: Button
Head Dia.: 0.315"Item: Blind Rivet
Rivet Length: 0.276"Head Height: 0.049"
Single Shear Strength (Lbs.): 650Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: Solid
Tensile Strength (Lb.): 821Grip Range: 0.063" to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32", Rivet Length 0.276", Grip Range 0.062 to 0.125", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 650, Tensile Strength (Lb.) 821, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.