Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NPC6
Zoro # G2150696
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.063 in to 0.125 in
- Rivet Dia. 5/32 in
- Rivet Number 52