Blind Rivet, Button, 5/32x 0.300 In, PK500

VALUE BRAND| Zoro #: G1330454| Mfr #: 5NPG0

$17.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330454 Mfr #: 5NPG0
Head Dia.: 0.315"Rivet Dia.: 5/32"
Drill Size: #20Head Type: Button
Item: Blind RivetHole Size: 0.160 to 0.164"
Single Shear Strength (Lbs.): 371Rivet Material: Steel
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 690Grip Range: 0.063" to 0.125"
Rivet Length: 0.300"Head Height: 0.049"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.300", Grip Range 0.062 to 0.125", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 371, Tensile Strength (Lb.) 690, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.