Blind Rivet, Button, 5/32x 0.338 In, PK500

VALUE BRAND| Zoro #: G2251286| Mfr #: 5NNX7

$20.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251286 Mfr #: 5NNX7
Head Dia.: 0.315"Rivet Dia.: 5/32"
Drill Size: #20Head Type: Button
Item: Blind RivetHole Size: 0.160 to 0.164"
Rivet Length: 0.338"Head Height: 0.049"
Single Shear Strength (Lbs.): 191Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 229Grip Range: 0.126" to 0.187"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.338", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 191, Tensile Strength (Lb.) 229, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.