KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 5/32x 0.339 In, PK500

VALUE BRAND| Zoro #: G2262242| Mfr #: 5NPG1

$19.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.315"
Head Height: 0.049"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262242 Mfr #: 5NPG1
Mandrel Material: SteelHead Dia.: 0.315"
Head Height: 0.049"Rivet Material: Steel
Drill Size: #20Rivet Dia.: 5/32"
Hole Size: 0.160 to 0.164"Item: Blind Rivet
Single Shear Strength (Lbs.): 371Head Type: Button
Core: SolidGrip Range: 0.126" to 0.187"
Tensile Strength (Lb.): 311Rivet Length: 0.339"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.339", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 371, Tensile Strength (Lb.) 311, Package Quantity 500

Reviews