Blind Rivet, Button, 5/32x 0.401 In, PK500

VALUE BRAND| Zoro #: G1145426| Mfr #: 5NPJ8

$96.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145426 Mfr #: 5NPJ8
Head Dia.: 0.315"Rivet Dia.: 5/32"
Drill Size: #20Head Type: Button
Item: Blind RivetHole Size: 0.160 to 0.164"
Head Height: 0.049"Single Shear Strength (Lbs.): 650
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Core: SolidTensile Strength (Lb.): 821
Grip Range: 0.188" to 0.250"Rivet Length: 0.401"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32", Rivet Length 0.401", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 650, Tensile Strength (Lb.) 821, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.