Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NNX8
Zoro # G1241974
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Aluminum
- Grip Range 0.188 in to 0.250 in
- Blind Rivet Type Open End
- Rivet Number 54