JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, Button, 5/32x 0.402 In, PK500

VALUE BRAND| Zoro #: G1776354| Mfr #: 5NPG2

$19.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776354 Mfr #: 5NPG2
Item: Blind RivetDrill Size: #20
Head Type: ButtonHole Size: 0.160 to 0.164"
Rivet Dia.: 5/32"Head Dia.: 0.315"
Tensile Strength (Lb.): 470Grip Range: 0.188" to 0.250"
Rivet Length: 0.402"Head Height: 0.049"
Single Shear Strength (Lbs.): 371Rivet Material: Steel
Mandrel Material: SteelCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.402", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 371, Tensile Strength (Lb.) 470, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.