WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Blind Rivet, Button, 5/32x 0.402 In, PK500

VALUE BRAND| Zoro #: G2434941| Mfr #: 5RTY9

$45.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #20
Grip Range: 0.047" to 0.250"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2434941 Mfr #: 5RTY9
Item: Blind RivetDrill Size: #20
Grip Range: 0.047" to 0.250"Head Type: Button
Hole Size: 0.160 to 0.164"Tensile Strength (Lb.): 229.296
Core: SolidMandrel Material: Steel
Rivet Material: AluminumSingle Shear Strength (Lbs.): 191.08
Head Dia.: 0.315"Head Height: 0.049"
Rivet Dia.: 5/32"Rivet Length: 0.402"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.402", Grip Range 0.046 to 0.250", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 191.08, Tensile Strength (Lb.) 229.296, Package Quantity 500

Product Reviews