KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 5/32x 0.414 In, PK500

VALUE BRAND| Zoro #: G2321471| Mfr #: 5RTX7

$29.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.315"
Head Height: 0.063"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321471 Mfr #: 5RTX7
Mandrel Material: SteelHead Dia.: 0.315"
Head Height: 0.063"Rivet Material: Aluminum
Drill Size: #20Rivet Dia.: 5/32"
Hole Size: 0.160 to 0.164"Item: Blind Rivet
Single Shear Strength (Lbs.): 269Head Type: Button
Core: HollowGrip Range: 0.126" to 0.250"
Tensile Strength (Lb.): 450Rivet Length: 0.414"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.414", Grip Range 0.126 to 0.250", Hollow Core, Head Dia. 0.315", Head Height 0.063", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 384.408, Tensile Strength (Lb.) 503.552, Package Quantity 500

Reviews