Blind Rivet, Button, 5/32x 0.524 In, PK500

VALUE BRAND| Zoro #: G2260291| Mfr #: 5NNX9

$34.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 191
Rivet Length: 0.524"
Drill Size: #20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260291 Mfr #: 5NNX9
Single Shear Strength (Lbs.): 191Rivet Length: 0.524"
Drill Size: #20Hole Size: 0.160 to 0.164"
Tensile Strength (Lb.): 229Mandrel Material: Aluminum
Grip Range: 0.251" to 0.375"Head Dia.: 0.315"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.049"Rivet Dia.: 5/32"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.524", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 191, Tensile Strength (Lb.) 229, Package Quantity 500

Reviews