Blind Rivet, Button, 5/32x 0.545 In, PK500

VALUE BRAND| Zoro #: G1658571| Mfr #: 5NPJ9

$89.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658571 Mfr #: 5NPJ9
Item: Blind RivetHead Type: Button
Rivet Length: 0.545"Grip Range: 0.251" to 0.375"
Rivet Dia.: 5/32"Drill Size: #20
Head Height: 0.049"Head Dia.: 0.315"
Single Shear Strength (Lbs.): 650Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: Solid
Tensile Strength (Lb.): 821Hole Size: 0.160 to 0.164"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32", Rivet Length 0.545", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 650, Tensile Strength (Lb.) 821, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.