Blind Rivet, Button, 5/32x 0.650 In, PK500

VALUE BRAND| Zoro #: G1545625| Mfr #: 5NPG4

$29.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545625 Mfr #: 5NPG4
Head Dia.: 0.315"Rivet Dia.: 5/32"
Drill Size: #20Head Type: Button
Item: Blind RivetHole Size: 0.160 to 0.164"
Single Shear Strength (Lbs.): 371Rivet Material: Steel
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 470Grip Range: 0.376" to 0.500"
Rivet Length: 0.650"Head Height: 0.049"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 5/32", Rivet Length 0.650", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.315", Head Height 0.049", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 371, Tensile Strength (Lb.) 470, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.