Blind Rivet, Button, 5/32x 0.675 In, PK500

VALUE BRAND| Zoro #: G2015167| Mfr #: 5NPK0

$114.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015167 Mfr #: 5NPK0
Item: Blind RivetHead Type: Button
Rivet Length: 0.675"Grip Range: 0.376" to 0.500"
Rivet Dia.: 5/32"Drill Size: #20
Head Height: 0.050"Head Dia.: 0.312"
Single Shear Strength (Lbs.): 785Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: Solid
Tensile Strength (Lb.): 1040Hole Size: 0.160 to 0.164"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32", Rivet Length 0.675", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.312", Head Height 0.050"", Drill Size #20, Hole Size 0.160 to 0.164", Single Shear Strength (Lbs.) 785, Tensile Strength (Lb.) 1040, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.