Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NNY0
Zoro # G0366773
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Aluminum
- Grip Range 0.376 in to 0.500 in
- Rivet Head Style Domed
- Hole Size 0.160 to 0.164 in