Blind Rivet, Cntrsunk, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G2461006| Mfr #: 5NNV6

$19.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461006 Mfr #: 5NNV6
Rivet Dia.: 1/8"Drill Size: #30
Core: SolidHead Height: 0.039"
Item: Blind RivetHole Size: 0.129 to 0.133"
Rivet Length: 0.256"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 261Rivet Material: Steel
Mandrel Material: SteelTensile Strength (Lb.): 311
Head Type: CountersunkGrip Range: 0.063" to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.256 In., Grip Range 0.063 to 0.125 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 311, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.