KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Cntrsunk, 1/8x 0.256 In, PK500

VALUE BRAND| Zoro #: G1133763| Mfr #: 5NNV9

$46.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Stainless Steel
Head Dia.: 0.240"
Head Height: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133763 Mfr #: 5NNV9
Mandrel Material: Stainless SteelHead Dia.: 0.240"
Head Height: 0.039"Rivet Material: Stainless Steel
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Single Shear Strength (Lbs.): 422Head Type: Countersunk
Core: SolidGrip Range: 0.063" to 0.125"
Tensile Strength (Lb.): 531Rivet Length: 0.256"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Countersunk, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.256 In., Grip Range 0.063 to 0.125 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Reviews