LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, Cntrsunk, 1/8x 0.315 In, PK500

VALUE BRAND| Zoro #: G1900035| Mfr #: 5NNW0

$46.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900035 Mfr #: 5NNW0
Core: SolidItem: Blind Rivet
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Head Height: 0.039"
Tensile Strength (Lb.): 531Head Type: Countersunk
Grip Range: 0.126" to 0.187"Rivet Length: 0.315"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 422
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.315 In., Grip Range 0.126 to 0.187 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.