KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Cntrsunk, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G0967872| Mfr #: 5NNV8

$13.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.240"
Head Height: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967872 Mfr #: 5NNV8
Mandrel Material: SteelHead Dia.: 0.240"
Head Height: 0.039"Rivet Material: Steel
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Single Shear Strength (Lbs.): 261Head Type: Countersunk
Core: SolidGrip Range: 0.188" to 0.250"
Tensile Strength (Lb.): 311Rivet Length: 0.374"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Countersunk, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.374 In., Grip Range 0.188 to 0.250 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 311, Package Quantity 500

Reviews