JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Cntrsunk, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1149714| Mfr #: 5NNW1

$84.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149714 Mfr #: 5NNW1
Drill Size: #30Item: Blind Rivet
Rivet Dia.: 1/8"Hole Size: 0.129 to 0.133"
Core: SolidHead Height: 0.039"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 422
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Tensile Strength (Lb.): 531Head Type: Countersunk
Grip Range: 0.188" to 0.250"Rivet Length: 0.374"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.374 In., Grip Range 0.188 to 0.250 In., Core Solid, Head Dia. 0.240 In., Head Height 0.039 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.