KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Countersunk, 1/8x0.256, PK500

VALUE BRAND| Zoro #: G0626771| Mfr #: 5NNU5

$15.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Countersunk
Rivet Material: Aluminum
Hole Size: 0.129 to 0.133"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626771 Mfr #: 5NNU5
Head Type: CountersunkRivet Material: Aluminum
Hole Size: 0.129 to 0.133"Rivet Dia.: 1/8"
Grip Range: 0.063" to 0.125"Rivet Length: 0.256"
Mandrel Material: AluminumSingle Shear Strength (Lbs.): 119
Head Height: 0.039"Drill Size: #30
Head Dia.: 0.232"Tensile Strength (Lb.): 151
Item: Blind RivetCore: Solid
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.256", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.232", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Reviews