Blind Rivet, Countersunk, 1/8x0.256, PK500

VALUE BRAND| Zoro #: G1020844| Mfr #: 5NNU8

$17.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020844 Mfr #: 5NNU8
Item: Blind RivetHole Size: 0.129 to 0.133"
Head Type: CountersunkRivet Length: 0.256"
Grip Range: 0.063" to 0.125"Rivet Dia.: 1/8"
Drill Size: #30Head Height: 0.039"
Head Dia.: 0.236"Single Shear Strength (Lbs.): 171
Rivet Material: AluminumMandrel Material: Steel
Core: SolidTensile Strength (Lb.): 220
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.256", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.236", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.