JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Countersunk, 1/8x0.315, PK500

VALUE BRAND| Zoro #: G2031136| Mfr #: 5NNU9

$27.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031136 Mfr #: 5NNU9
Rivet Material: AluminumItem: Blind Rivet
Head Type: CountersunkCore: Solid
Head Height: 0.039"Head Dia.: 0.236"
Single Shear Strength (Lbs.): 171Mandrel Material: Steel
Tensile Strength (Lb.): 220Hole Size: 0.129 to 0.133"
Grip Range: 0.126" to 0.187"Drill Size: #30
Rivet Length: 0.315"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.315", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.236", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.