Blind Rivet, Countersunk, 1/8x0.343, PK500

VALUE BRAND| Zoro #: G0529496| Mfr #: 5NNV1

$15.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529496 Mfr #: 5NNV1
Rivet Material: AluminumCore: Solid
Head Type: CountersunkItem: Blind Rivet
Drill Size: #30Rivet Length: 0.343"
Rivet Dia.: 1/8 (0.125)"Head Height: 0.039"
Head Dia.: 0.232"Single Shear Strength (Lbs.): 241
Mandrel Material: SteelTensile Strength (Lb.): 280
Hole Size: 0.129 to 0.133"Grip Range: 0.063 to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.343", Grip Range 0.063 to 0.125", Solid Core, Head Dia. 0.232", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 241, Tensile Strength (Lb.) 989, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.