Blind Rivet, Countersunk, 1/8x0.374, PK500

VALUE BRAND| Zoro #: G1307747| Mfr #: 5NNU7

$18.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307747 Mfr #: 5NNU7
Rivet Material: AluminumCore: Solid
Head Type: CountersunkItem: Blind Rivet
Rivet Length: 0.374"Rivet Dia.: 1/8"
Head Height: 0.039"Head Dia.: 0.232"
Single Shear Strength (Lbs.): 119Mandrel Material: Aluminum
Tensile Strength (Lb.): 151Hole Size: 0.129 to 0.133"
Grip Range: 0.188" to 0.250"Drill Size: #30
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.232", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.