Blind Rivet, Countersunk, 1/8x0.374, PK500

VALUE BRAND| Zoro #: G0835326| Mfr #: 5NNV0

$18.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 171
Rivet Length: 0.374"
Drill Size: #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835326 Mfr #: 5NNV0
Single Shear Strength (Lbs.): 171Rivet Length: 0.374"
Drill Size: #30Hole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 220Mandrel Material: Steel
Grip Range: 0.188" to 0.250"Head Dia.: 0.236"
Head Type: CountersunkItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.039"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.236", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Reviews