Blind Rivet, Countersunk, 3/16x0.437, Pk250

VALUE BRAND| Zoro #: G2302106| Mfr #: 5NNV3

$51.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302106 Mfr #: 5NNV3
Rivet Material: AluminumItem: Blind Rivet
Core: SolidHead Type: Countersunk
Grip Range: 0.126" to 0.250"Drill Size: #11
Rivet Length: 0.437"Rivet Dia.: 3/16"
Head Height: 0.059"Head Dia.: 0.366"
Single Shear Strength (Lbs.): 501Mandrel Material: Steel
Tensile Strength (Lb.): 280Hole Size: 0.192 to 0.196"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Countersunk, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187) In., Rivet Length 0.437 In., Grip Range 0.126 to 0.250 In., Core Solid, Head Dia. 0.366 In., Head Height 0.059 In., Drill Size #11, Hole Size 0.192 to 0.196 In., Single Shear Strength (Lbs.) 501, Tensile Strength (Lb.) 280, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.