Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Countersunk Head, 250 PK (Discontinued)
Mfr # 5NNV5
Zoro # G0485877
This Product is Discontinued
Key Features
- Head Type Countersunk
- Mandrel Material Steel
- Grip Range 0.250 in to 0.500 in
- Head Height 0.059 in
- Hole Size 0.192 to 0.196 in