Blind Rivet, Domed, 1/4x 0.551 In, PK25

VALUE BRAND| Zoro #: G1331181| Mfr #: 5RUE8

$9.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.500"
Head Height: 0.118"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331181 Mfr #: 5RUE8
Mandrel Material: AluminumHead Dia.: 0.500"
Head Height: 0.118"Rivet Material: Aluminum
Drill Size: HRivet Dia.: 1/4"
Hole Size: 0.261 to 0.272"Item: Blind Rivet
Single Shear Strength (Lbs.): 1258.88Head Type: Structural Domed
Core: SolidGrip Range: 0.080" to 0.375"
Tensile Strength (Lb.): 899.2Rivet Length: 0.551"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 0.551", Grip Range 0.080 to 0.375", Solid Core, Head Dia. 0.500", Head Height 0.118", Drill Size H, Hole Size 0.261 to 0.272", Single Shear Strength (Lbs.) 1258.88, Tensile Strength (Lb.) 899.2, Package Quantity 25

Reviews