20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, Domed, 1/4x 0.551 In, PK25

VALUE BRAND| Zoro #: G0617626| Mfr #: 5RUF9

$17.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617626 Mfr #: 5RUF9
Core: SolidHead Type: Structural Domed
Item: Blind RivetHole Size: 0.261 to 0.272"
Grip Range: 0.080" to 0.375"Drill Size: H
Rivet Length: 0.551"Rivet Dia.: 1/4"
Head Height: 0.118"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 2495.28Rivet Material: Steel
Mandrel Material: SteelTensile Strength (Lb.): 2203.04
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 0.551", Grip Range 0.080 to 0.375", Solid Core, Head Dia. 0.500", Head Height 0.118", Drill Size H, Hole Size 0.261 to 0.272", Single Shear Strength (Lbs.) 2495.28, Tensile Strength (Lb.) 2203.04, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.