Blind Rivet, Domed, 1/4x 0.787 In, PK25

VALUE BRAND| Zoro #: G1837717| Mfr #: 5RUE9

$21.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837717 Mfr #: 5RUE9
Item: Blind RivetTensile Strength (Lb.): 899.2
Hole Size: 0.261 to 0.272"Head Type: Structural Domed
Rivet Length: 0.787"Grip Range: 0.080" to 0.625"
Rivet Dia.: 1/4"Drill Size: H
Head Height: 0.118"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 1258.88Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 0.787", Grip Range 0.080 to 0.625", Solid Core, Head Dia. 0.500", Head Height 0.118", Drill Size H, Hole Size 0.261 to 0.272", Single Shear Strength (Lbs.) 1258.88, Tensile Strength (Lb.) 899.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.